4 in. IPS Butt Fusion 250# Straight DR 9 Molded HDPE 45 Degree Elbow
4 in. IPS Butt Fusion 250# Straight DR 9 Molded HDPE 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Natural Gas, Potable Water
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 9
- UL Listed:
- No