4 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe
4 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3350
- Application:
- Pressure, HDPE Pipe
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Fusion
- End Connections:
- Flanged x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11