4 in. IPS HDPE Pressure Pipe in Red
4 in. IPS HDPE Pressure Pipe in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 800 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 11
- UL Listed:
- No