This product requires certification to purchase.

4 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

4 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI11BVFLAP
  • Item #3405084
  • Manufacturer Part #PEI11BVFLAP
3.1 out of 5 Customer Rating

4 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI11BVFLAP
  • Item #3405084
  • Manufacturer Part #PEI11BVFLAP
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Beveled
End Connections:
Flanged x Beveled
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 11