4 in. IPS x Mechanical Joint SDR 11 HDPE Molded Adapter with Accessories
4 in. IPS x Mechanical Joint SDR 11 HDPE Molded Adapter with Accessories
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Mechanical Joint
- End Connections:
- Butt Fusion x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11