This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPPL
  • Item #171162
  • Manufacturer Part #248378
3.7 out of 5 Customer Rating

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPPL
  • Item #171162
  • Manufacturer Part #248378
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug, Tapped Plug
Material:
Ductile Iron
UPC:
670610248378