4 in. Mechanical Joint EPDM Gasket
4 in. Mechanical Joint EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain rubber gaskets of SBR are normally used for water and domestic sewage service
- Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- NSF Certified:
- No
- UL Listed:
- No