4 in. Mechanical Joint SDR 11 Plastic Coupling
4 in. Mechanical Joint SDR 11 Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No