4 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
4 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI A21.10, ANSI A21.4
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure Class:
- 125#