4 in. MPT Schedule 80 CPVC Plug
4 in. MPT Schedule 80 CPVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Lightweight
- Easy to install and maintenance free
Specifications
- ANSI:
- ANSI 61, ANSI 14
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM F-441
- Clean Bagged:
- No
- Color Finish Name:
- Light Grey
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 70
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- 80
- UPC:
- 039923186300