4 in. MPT x Socket Schedule 80 PVC Adapter
4 in. MPT x Socket Schedule 80 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- Socket Weld
- End Connections:
- MIPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211156407