4 in. Nitrile Mechanical Joint Accessory Pack
4 in. Nitrile Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 4 in
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No
- UPC:
- 670610054481