4 in. No Hub Domestic Cast Iron Tee
4 in. No Hub Domestic Cast Iron Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
- Meets or exceeds all of the coating performance requirements found within EN 877
- For use in aggressive drain, waste and vent (DWV) and storm drainage applications
- Not suitable for chemical waste applications
- Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
- Made in the USA
- As the most durable DWV product, cast iron with stands extreme temperatures and conditions and is great for sound attenuation
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Application:
- DWV
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sanitary, Straight, Tee
- Material:
- Cast Iron, Rubber
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942154692