This product requires certification to purchase.

4 in. No-Hub x Spigot Cast Iron Double 2-Way Cleanout

4 in. No-Hub x Spigot Cast Iron Double 2-Way Cleanout

  • Fast #
  • Part #NHD2WCOP
  • Item #2475201
  • Manufacturer Part #NH 00053A 0600
3.8 out of 5 Customer Rating

4 in. No-Hub x Spigot Cast Iron Double 2-Way Cleanout

  • Fast #
  • Part #NHD2WCOP
  • Item #2475201
  • Manufacturer Part #NH 00053A 0600
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
End Connections
No Hub x No Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Cleanout
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
UPC
611942006182