4 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube
4 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 140 Lift: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed:
- No
- Length:
- 21 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Schedule Class:
- 10S
- UL Listed:
- No