4 in. OD Tube Schedule 40 Stainless Steel Pipe
4 in. OD Tube Schedule 40 Stainless Steel Pipe
-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40
- UL Listed:
- No