This product requires certification to purchase.

4 in. Plastic Full Port Slip Gate Valve

4 in. Plastic Full Port Slip Gate Valve

  • Fast #
  • Part #V6401
  • Item #1638519
  • Manufacturer Part #6401
4 out of 5 Customer Rating

4 in. Plastic Full Port Slip Gate Valve

  • Fast #
  • Part #V6401
  • Item #1638519
  • Manufacturer Part #6401
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Handle Material:
Plastic
MSS:
MSS SP-70
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
167
NSF Certified:
No
Pressure - Maximum:
20 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Vacuum
UL Listed:
No
Valve Body Material:
PVC
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Rising
Valve Type:
Gate Valve