4 in. PTFE Clamp Gasket in White

You last purchased this on
 

4 in. PTFE Clamp Gasket in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

4 in. PTFE Clamp Gasket in White

  • Fast #
  • Part #FNW40MPGP
  • Item #4831475
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter - Inside 1:
3-22/25 in
Diameter - Outside:
4-13/20 in
Fits Pipe Size:
4 in
Fitting Type:
Clamp Gasket
Material:
Plastic
Material Type:
Teflon
Origin:
Global
Temperature Range:
-100 to 450 Deg F
Weight:
0.046 lb