4 in. PVC DWV Wye with 2 in. Left Side Inlet
4 in. PVC DWV Wye with 2 in. Left Side Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Not intended for pressure use
- For use where systems will not exceed 140° F
- Lightweight, easy to install
- Part of the TrueFit® system and Made in USA
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Non-pressure Applications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub x Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 4 in x 2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942044047