This product requires certification to purchase.

4 in. PVC DWV Wye with 2 in. Right Side Inlet

4 in. PVC DWV Wye with 2 in. Right Side Inlet

  • Fast #
  • Part #PDWVYRHIPPPK
  • Item #834638
  • Manufacturer Part #PVC 00626 0800
5 out of 5 Customer Rating

4 in. PVC DWV Wye with 2 in. Right Side Inlet

  • Fast #
  • Part #PDWVYRHIPPPK
  • Item #834638
  • Manufacturer Part #PVC 00626 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub x Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
2 in
Fitting Sizes:
4 in x 4 in x 4 in x 2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942044054