4 in. PVC EPDM Lever Handle Butterfly Valve
4 in. PVC EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valves with EPDM seals & seats are NSF® certified for potable water use
- Special off-set disc lifts quickly from seat to reduce wear and reduce operating torque
- Patented limited contact seat design provides free travel -eliminates seat creep, extrusion and wear
- Field replaceable without full valve disassembly
- Interlocking body & seat prevents wash-out or blow-out
- Buna-N, EPDM or FKM seat & seals
- Fully isolated solid type 316L stainless steel stem
- Lug insert style valve has factory installed SS316 or zinc plated steel lug inserts
- Standard valve accepts field-installable lug inserts set option
- ANSI/ASME B16.5 class 150 bolt pattern
Documents
Specifications
- ANSI:
- ANSI B16.5 Class 150
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D4101
- Coating:
- Grey
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13
- Length:
- 9
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211444368
- Valve Body Material:
- PVC
- Valve Body Style:
- Lug
- Valve Disc Material:
- PVC
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve