4 in. PVC Pressure Pipe
4 in. PVC Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Offers a zero-leak joint that is structurally sound
Specifications
- Diameter - Outside:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4
- Schedule Class:
- SDR 41
- Wall Thickness:
- 0.11 in