This product requires certification to purchase.

4 in. PVC Schedule 40 Cross Tee

4 in. PVC Schedule 40 Cross Tee

  • Fast #
  • Part #P40SCRP
  • Item #56047
  • Manufacturer Part #L190900P
4.3 out of 5 Customer Rating

4 in. PVC Schedule 40 Cross Tee

  • Fast #
  • Part #P40SCRP
  • Item #56047
  • Manufacturer Part #L190900P
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 40, White Cross Soc x Soc x Soc x Soc
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connection 4
Socket Weld
End Connections
Socket Weld x Socket Weld x Socket Weld x Socket Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cross
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Wastewater, Irrigation, Pharmaceutical, Waterworks
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
622454354777