This product requires certification to purchase.

4 in. PVC Schedule 80 Tee

4 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80STP
  • Item #52232
  • Manufacturer Part #PVC 08400 2600
5 out of 5 Customer Rating

4 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80STP
  • Item #52232
  • Manufacturer Part #PVC 08400 2600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Dark Grey
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942054015