This product requires certification to purchase.

4 in. PVC Socket Check Valve

4 in. PVC Socket Check Valve

  • Fast #
  • Part #SS152040
  • Item #4328363
  • Manufacturer Part #S1520-40
5 out of 5 Customer Rating

4 in. PVC Socket Check Valve

  • Fast #
  • Part #SS152040
  • Item #4328363
  • Manufacturer Part #S1520-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chemical and corrosion resistant PVC white or high visibility PVC clear construction
  • Maintenance free sealed unit in a compact space saving design
  • Suitable for either horizontal or vertical up-flow installations and vacuum service
  • Engineered for maximum flow, quick response and positive shutoff
  • Silicone-free assembly
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-15/16
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
75 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
054211988527
Valve Body Material:
PVC
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Swing Check Valve