4 in. Roof Vent Steel
4 in. Roof Vent Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 30 ga.
Specifications
- Application:
- Residential
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 4 in