This product requires certification to purchase.

4 in. SBR Mechanical Joint Accessory Pack

4 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGAP
  • Item #1838
  • Manufacturer Part #053972
5 out of 5 Customer Rating

4 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJGAP
  • Item #1838
  • Manufacturer Part #053972
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Conforms to ANSI/AWWA C111/A21.11
  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
4 in
Material:
Rubber
Material Type:
SBR
NSF Certified:
No
Product Type:
Gasket
UL Listed:
No
UPC:
670610053972