This product requires certification to purchase.

4 in. Sch. 120 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

4 in. Sch. 120 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBSPA106120P
  • Item #1332695
  • Manufacturer Part #DBSPA106120P
5 out of 5 Customer Rating

4 in. Sch. 120 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBSPA106120P
  • Item #1332695
  • Manufacturer Part #DBSPA106120P
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 84 Lift: 252
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
4
Schedule Class:
120