This product requires certification to purchase.

4 in. Sch. 160 SS 304L A312 Pipe Seamless

4 in. Sch. 160 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP164LPE
  • Item #4277835
  • Manufacturer Part #GSSP164LPE
3.3 out of 5 Customer Rating

4 in. Sch. 160 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP164LPE
  • Item #4277835
  • Manufacturer Part #GSSP164LPE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
4 in
Pipe Wall Type
Seamless
Schedule Class
160
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global