This product requires certification to purchase.

4 in. Sch. 40 SS 304L A312 Welded Pipe

4 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LP
  • Item #79209
  • Manufacturer Part #AA194040
3.8 out of 5 Customer Rating

4 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LP
  • Item #79209
  • Manufacturer Part #AA194040
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 210
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 5
  • ASTM Spec: ASTM A-312
  • Domestic
  • Length: SRL
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
60 ft
Wall Thickness
0.237 in
Weight
10.89 lb
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
4 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No