4 in. Sch. 80 A53B ERW Pipe DRL Double Random Length Black Carbon Steel
4 in. Sch. 80 A53B ERW Pipe DRL Double Random Length Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 42-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Fire Protection, Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4
- Schedule Class:
- 80