This product requires certification to purchase.

4 in. Sch. 80 PVC Threaded 90 Elbow

4 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #S808040
  • Item #4485974
  • Manufacturer Part #808-040
5 out of 5 Customer Rating

4 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #S808040
  • Item #4485974
  • Manufacturer Part #808-040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90°
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211163702