This product requires certification to purchase.

4 in. Schedule 40 6061-T6 Aluminum Pipe

4 in. Schedule 40 6061-T6 Aluminum Pipe

  • Fast #
  • Part #DAP46061T6P
  • Item #1334188
  • Manufacturer Part #DAP46061T6P
4.5 out of 5 Customer Rating
Brand image

4 in. Schedule 40 6061-T6 Aluminum Pipe

  • Fast #
  • Part #DAP46061T6P
  • Item #1334188
  • Manufacturer Part #DAP46061T6P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-241
Material:
Aluminum
Material Type:
6061-T6
Origin:
Domestic
PipeTubing Size:
4 in
Schedule Class:
40