4 in. Schedule 40 Black Carbon Steel Double Random Length Pipe
4 in. Schedule 40 Black Carbon Steel Double Random Length Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L B
- Application:
- Residential
- Coating:
- Black, Fusion Bonded Epoxy
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40