This product requires certification to purchase.

4 in. Slip 304L Stainless Steel Plate Slip On Flange

4 in. Slip 304L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS4LSOPFIPSPD
  • Item #1337982
  • Manufacturer Part #I3104040
4 out of 5 Customer Rating

4 in. Slip 304L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS4LSOPFIPSPD
  • Item #1337982
  • Manufacturer Part #I3104040
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Flanged
End Connections
Slip x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Tap Size
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Plate, Slip-On
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No