This product requires certification to purchase.

4 in. 150# Flat Face Carbon Steel Slip On Flange ASTM A105 Global

Flat Face 4 in. 150# Flat Face Carbon Steel Slip On Flange ASTM A105 Global

  • Fast #
  • Part #TFFSOFP
  • Item #4116051
  • Manufacturer Part #TFFSOFP
3.5 out of 5 Customer Rating
Brand image

Flat Face 4 in. 150# Flat Face Carbon Steel Slip On Flange ASTM A105 Global

  • Fast #
  • Part #TFFSOFP
  • Item #4116051
  • Manufacturer Part #TFFSOFP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Clean Bagged:
No
Collection:
Flat Face
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Slip On
Material:
Carbon Steel
Material Type:
A105
Origin:
Global
Pressure Class:
150#