4 in. Slip Plastic Coupling
4 in. Slip Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 432-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1461, ASTM C-1440
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 615770220437
- Weight:
- 60