This product requires certification to purchase.

4 in. Socket DWV PVC Cap

4 in. Socket DWV PVC Cap

  • Fast #
  • Part #SP116040
  • Item #7775602
  • Manufacturer Part #P116-040
4.1 out of 5 Customer Rating

4 in. Socket DWV PVC Cap

  • Fast #
  • Part #SP116040
  • Item #7775602
  • Manufacturer Part #P116-040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cap
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
054211172254