This product requires certification to purchase.

4 in. Socket Schedule 80 CPVC CAP

4 in. Socket Schedule 80 CPVC CAP

  • Fast #
  • Part #CP80SCAPP
  • Item #88556
  • Manufacturer Part #9847-040
5 out of 5 Customer Rating

4 in. Socket Schedule 80 CPVC CAP

  • Fast #
  • Part #CP80SCAPP
  • Item #88556
  • Manufacturer Part #9847-040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 585
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Cap Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Socket Weld
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Sizes
4 in
Pressure - Maximum
11400 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Pharmaceutical, Waterworks
ASTM
ASTM F-439
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454591172