4 in. Socket Schedule 80 CPVC Cap
4 in. Socket Schedule 80 CPVC Cap
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-439
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211180105