This product requires certification to purchase.

4 in. Socket Weld Cast Iron 1/16 Degree Bend

4 in. Socket Weld Cast Iron 1/16 Degree Bend

  • Fast #
  • Part #INH2P
  • Item #2048256
  • Manufacturer Part #220682
3.4 out of 5 Customer Rating

4 in. Socket Weld Cast Iron 1/16 Degree Bend

  • Fast #
  • Part #INH2P
  • Item #2048256
  • Manufacturer Part #220682
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 477
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
1/16°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Bend, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Global