4 in. Socket x FPT Schedule 80 CPVC Adapter

You last purchased this on
 

4 in. Socket x FPT Schedule 80 CPVC Adapter

This product requires certification to purchase.
You last purchased this on
 

4 in. Socket x FPT Schedule 80 CPVC Adapter

  • Fast #
  • Part #S835040C
  • Item #4486297
  • Manufacturer Part #835-040C
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
3-31/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
80
Type:
S835040C