This product requires certification to purchase.

4 in. Spigot x Hub Cast Iron Bend

4 in. Spigot x Hub Cast Iron Bend

  • Fast #
  • Part #SVCBLHP12
  • Item #3254471
  • Manufacturer Part #PS-026136
5 out of 5 Customer Rating

4 in. Spigot x Hub Cast Iron Bend

  • Fast #
  • Part #SVCBLHP12
  • Item #3254471
  • Manufacturer Part #PS-026136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 68 Pallet: 136
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 208
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SV
UPC:
611942017478