This product requires certification to purchase.

4 in. Spigot x Hub Cast Iron Wye

4 in. Spigot x Hub Cast Iron Wye

  • Fast #
  • Part #SVCOMBCPP
  • Item #836226
  • Manufacturer Part #SV 00032 0600
3.6 out of 5 Customer Rating

4 in. Spigot x Hub Cast Iron Wye

  • Fast #
  • Part #SVCOMBCPP
  • Item #836226
  • Manufacturer Part #SV 00032 0600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Combination
End Connection 2
Combination
End Connection 3
Combination
End Connections
Combination x Combination x Combination
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 33
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
Origin
Domestic
UPC
611942009992