This product requires certification to purchase.

4 in. Spigot x Hub Service Cast Iron Sanitary Tee

4 in. Spigot x Hub Service Cast Iron Sanitary Tee

  • Fast #
  • Part #SVSTP
  • Item #43257
  • Manufacturer Part #SV 00043 1600
3.2 out of 5 Customer Rating

4 in. Spigot x Hub Service Cast Iron Sanitary Tee

  • Fast #
  • Part #SVSTP
  • Item #43257
  • Manufacturer Part #SV 00043 1600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight, Sanitary
Material
Cast Iron
Material Type
SV 43
Schedule Class
SV
Warranty & Product Information
Application
DWV
ASTM
ASTM A-74
NSF Certified
Yes
UPC
611942011087