This product requires certification to purchase.

4 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

4 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJSS316BGPP
  • Item #4110183
  • Manufacturer Part #MGP4-S316
3.5 out of 5 Customer Rating

4 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJSS316BGPP
  • Item #4110183
  • Manufacturer Part #MGP4-S316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
21-1/2 in
Fits Pipe Size
4 in
Height
34-1/2 in
Length
30 in
Width
21-1/2 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
316L, SBR
Warranty & Product Information
ANSI
ANSI A21.11, ANSI B16, ANSI C111
ASTM
ASTM F-593, ASTM F-594
AWWA
AWWA A-21.11 2000, AWWA C-111