This product requires certification to purchase.

4 in. Stainless Steel Cap

4 in. Stainless Steel Cap

  • Fast #
  • Part #DS46LWCAPP
  • Item #81084
  • Manufacturer Part #DS46LWCAPP
3.2 out of 5 Customer Rating

4 in. Stainless Steel Cap

  • Fast #
  • Part #DS46LWCAPP
  • Item #81084
  • Manufacturer Part #DS46LWCAPP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Schedule Class:
40