This product requires certification to purchase.

4 in. Stainless Steel Kit

You last purchased this on
 

4 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16SP
  • Item #1254621
3.8 out of 5 Customer Rating
You last purchased this on
 

4 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16SP
  • Item #1254621
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
4 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
316