This product requires certification to purchase.

4 in. Stainless Steel Plug

4 in. Stainless Steel Plug

  • Fast #
  • Part #D6LDC4
  • Item #422185
  • Manufacturer Part #D7106040
4.1 out of 5 Customer Rating

4 in. Stainless Steel Plug

  • Fast #
  • Part #D6LDC4
  • Item #422185
  • Manufacturer Part #D7106040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4
Fitting Sizes:
4 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No