This product requires certification to purchase.

4 in. Standard Carbon Steel Butt Weld Short Radius Return Bend ASTM A234 WPB

4 in. Standard Carbon Steel Butt Weld Short Radius Return Bend ASTM A234 WPB

  • Fast #
  • Part #DWSRRBP
  • Item #21155
  • Manufacturer Part #042040000
5 out of 5 Customer Rating

4 in. Standard Carbon Steel Butt Weld Short Radius Return Bend ASTM A234 WPB

  • Fast #
  • Part #DWSRRBP
  • Item #21155
  • Manufacturer Part #042040000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Return Bend, Short Radius
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Domestic